Beli induction heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KASUGA Push Button Power Switch (Saklar Tekan)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp369.900

    KASUGA Push Button Power Switch (Saklar Tekan)
    Deskripsi:
    An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
  2. RIDGID Mini-Pro Soldering Gun
    Mulai

    Rp34.999.900

    RIDGID Mini-Pro Soldering Gun
    atribut:
    • Catalog Number: 70662
    • Voltage (V): 230
  3. ASADA Electric Soldering Machine (Solder Elektrik)
    Mulai

    Rp56.999.900

    ASADA Electric Soldering Machine (Solder Elektrik)
    atribut:
    • Capacity: Soft brazing = to 1 5/8, Hard brazing = to 5/8
    • Input Voltage (V): 100
  4. SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)
    Mulai

    Rp109.999.900

    SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)
    Deskripsi:
    The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating and controls on rate of temperature increase. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes and is available in two executions: 230V/50-60Hz or 400-460V/50-60Hz.
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Max. Bearing Weight (kg): 120
    • Magnetic Probe: Yes, K-Type
    • Range Time Control (minute): 0-60
    • Accuracy Time Control (s): ±0.01
    • Thermometer Mode: Yes
    • Bearing Mode: Yes
    • Power Reduction: 2-step; 50 - 100%
    • Control Panel: Key board with LED in Remote Control
    • Dimensions (mm): 570x230x350
    • Maximum Bore Diameter (mm): 20-400
    • Maximum Power Consumption (kVA): 3.6
    • Temperature Control Accuracy (°C): ±2
    • Temperature Control Range (°C): 0 - 250
  5. Shimizu Pressure Tank
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  6. SKF Small Induction Heater (Pemanas Laher Induksi)
    Mulai

    Rp77.999.900

    SKF Small Induction Heater (Pemanas Laher Induksi)
    Deskripsi:
    TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated
    atribut:
    • Coil Diameter (mm): 95.0
    • Bearing Support Arms: Yes, foldable
    • Colour: Light grey, black
    • Cooling fan: No
    • Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
    • Dimensions (WxLxH) (mm): 195x450x210
    • Error Guiding Codes: Yes
    • Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
    • Heating Temperature Control (°C): 0 to 250
    • Heating Temperature Increments (°C): 1
    • Heating Time Control (minute): 0.1 -60
    • Heating Time Steps (minute): 0.1
    • Housing Material: Steel Glass fibre filled polyamide
    • Main Yoke Type: Loose yoke
    • Maximum Heating Temperature (°C): 250
    • Operating Area Height (mm): 135
    • Operating Area Width (mm): 100
    • Power Consumption (max) (kVA): 2
    • Power Setting (%): 50-100
    • Remote Control Panel (wired): Yes, with LED display
    • Temperature Measurement: Magnetic probe K-type
    • Thermal Overload Protection: Yes
    • Thermometer Mode: Yes
    • Time Mode: Yes
    • Voltage (V): 220-240
    • Voltage Frequency (Hz): 50-60
    • Workpiece Bore Diameter (mm): 20 to 300
    • Workpiece Weight (max) (kg): 40
    • Yoke Storage: Yes, internal
  7. SUPERIOR Phosphor Copper Brazing
    74%
    Mulai

    Rp159.900

    SUPERIOR Phosphor Copper Brazing
    Deskripsi:
    It has very high fluidity and flows well in gaps. For copper and copper alloy bonding
    atribut:
    • Material: Copper: 93%, phosphorus: 7%
    • Length (mm): 500
    • Melting Point (°C): 705-805
  8. KASUGA Power Push Button Switch
    Mulai

    Rp269.900

    KASUGA Power Push Button Switch
    Deskripsi:
    It is a general type that is used by mounting it on an indoor machine or wall.
  9. KASUGA Power Switch
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

  10. Barton Tools Bearing Induction Heater Vertical & Horizontal
    Mulai

    Rp25.999.900

    Barton Tools Bearing Induction Heater Vertical & Horizontal
    atribut:
    • Heating Method: Vertical and Horizontal
    • Rated Voltage (V): 220
    • Rated Power (kVA): 3.6
    • Rated Current (A): 15
    • Controls: Manual, Temperature, Time Control
    • Maximum Temperature (°C): 300
    • Heating Rod/Yoke Size (mm): 10x10 (1pc), 30x30 (1pc), 50x50 (1pc)
    • Inside Diameter Range (mm): 20-160
    • Maximum Width (mm): (Vertical) 120, (Horizontal) 175
    • Outer Diameter (mm): <440
    • Packing Dimension (mm): 555x580x415
  11. RIDGID Press Booster for MegaPress XL (Press Pipa)
    Mulai

    Rp85.999.900

    RIDGID Press Booster for MegaPress XL (Press Pipa)
    atribut:
    • For use with: Mfr. No. 320-E, Mfr. No. CT-400, Mfr. No. RP-340
    • Height (inch): 4
    • Width (inch): 14
    • Length (inch): 20
    • Type: XLC
    • Catalog Number: 60658
  12. JOAN LAB Multi Position Magnetic Stirrer with Heating
    Mulai

    Rp9.899.900

    JOAN LAB Multi Position Magnetic Stirrer with Heating
    Deskripsi:
    1.LCD display.2.Timing and locking function.3.Can work synchronizable and asynchronous.4.Brushless motor.5.Max capacity 500ml for each station.
    atribut:
    • Control: Asynchronous control (synchronization can be set)
    • Plate Material: 304 Stainless steel
    • Plate Temperature (°C): Room temp - 120
    • Allowed Ambient Temperature (°C): 5 - 40, 80%RH
    • Bar Size (mm): 20 - 50
    • Dimensions (mm): 305x225x65
    • Display Type: LCD liquid crystal display
    • IP Rating: IP42
    • Mixing Direction: Right
    • Motor Type: Brushless motor
    • Speed (rpm): 50 - 1200
    • Timing Range (hour): 23
    • Timing Range (minute): 59
    • Timing Range (s): 59
    • Voltage (V): AC100-240
  13. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  14. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  15. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
Daftar Harga induction heater Terbaru October 2026
KASUGA Push Button Power Switch (Saklar Tekan)Rp369.900
RIDGID Mini-Pro Soldering GunRp34.999.900
ASADA Electric Soldering Machine (Solder Elektrik)Rp56.999.900
SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)Rp109.999.900
Shimizu Pressure TankRp379.900
SKF Small Induction Heater (Pemanas Laher Induksi)Rp77.999.900
SUPERIOR Phosphor Copper BrazingRp159.900
KASUGA Power Push Button SwitchRp269.900
KASUGA Power SwitchRp199.900
Barton Tools Bearing Induction Heater Vertical & HorizontalRp25.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)